Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, evaporating

Dishes, evaporating

125 ml, 35 mm, 70 mm
Catalog # 216-2705
Supplier:   Agencinox
Dishes, evaporating
Catalog # 216-2705
Supplier:  Agencinox
Dishes, evaporating
Dishes, evaporating

125 ml, 35 mm, 70 mm

Price
42,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Made of stainless steel.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Easy to clean
Specifications
  • Ext.Ø:
    70 mm
  • Capacity:
    125 ml
  • Height:
    35 mm
  • Seq:
    03