Serological pipettes
10 ml, 0,1 ml, +, Orange, Individually wrapped, 500/case
Catalog # SARS86.1254.001
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PS, graduated, sterile.
- Plugged
- Easy identification by colour code
- Larger pipetting volume due to negative graduation
- Optimised mouth piece for universal fit in most common pipettors
- Easy to open, static-free packaging
Documents
Specifications
- Colour code:Orange
- Packed:Individually wrapped, 500/case
- Sterile:+
- Capacity:10 ml
- Division:0,1 ml



