Quantitative filter papers, ashless grades, grade 43, Whatman™
Product Details & Documents
Cytiva's Whatman Grade 43 filters support inorganic analysis and other forms of instrumental analyses. The low ash content also makes Grade 43 appropriate for gravimetric analyses requiring sample combustion.
- Very low ash content (0,007% ash concentration maximum)
- Intermediate particle retention rating of 16 µm
- Herzberg filtration speed of 155 s
- Particle collection between that of Grades 40 and 41
Cytiva offers other ashless grades to ensure that you have the appropriate particle retention rating for your needs.
Particle collection and inorganic analysis. Whatman Grade 43 from Cytiva's business can be ashed during gravimetric analysis without contributing substantially to the measured weight.
These filters are also appropriate for:
- Inorganic analysis in the construction, mining, and steel industries
- Particle collection for air pollution monitoring for subsequent analysis by X-Ray fluorescence (XRF) techniques
- Soil analysis
- Foodstuffs filtration analysis
Specifications
- Grade:43
- Seq:02
- Size:110 mm
- Thickness:220 µm
- Cat. No.:512-0396
- Filtration speed:155 s (Herzberg)
- Airflow rate:11 s/100 ml/6,5 cm²
- Ash content:0,007%
- Particle retention:16 µm
- Weight:95 g/m²



