Order Entry
Export
Orders LinkContactUsLinkComponent
 

Quantitative filter papers, ashless grades, grade 42, Whatman™

42, 185 mm
Catalog # 512-0330
Quantitative filter papers, ashless grades, grade 42, Whatman™
Catalog # 512-0330
Quantitative filter papers, ashless grades, grade 42, Whatman™
Quantitative filter papers, ashless grades, grade 42, Whatman™

42, 185 mm

Price
110,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These filter papers made from high quality cotton linters have the finest retention of all ashless filter paper grades. Grade 42 is designed for gravimetric analysis and sample preparation for instrumental analysis.

  • Commonly used as a calcium carbonate filter
  • Alpha cellulose content ≥98%

These filter papers are designed for retention of extremely small particles. Other typical precipitates for gravimetric analysis include barium sulfate and metastannic acid for use in glazes, coatings and pigments. The high purity of these filters also makes them suitable for processes that require ashing.

Specifications
  • Grade:
    42
  • Seq:
    09
  • Size:
    185 mm
  • Thickness:
    200 µm
  • Cat. No.:
    512-0330
  • Filtration speed:
    1870 s (Herzberg)
  • Airflow rate:
    96 s/100 ml/6,5 cm²
  • Ash content:
    0,007%
  • Particle retention:
    2,5 µm
  • Weight:
    100 g/m²