Grade 4 qualitative filter papers, Whatman™
4, 70 mm
Catalog # 512-1025
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper. They are useful in qualitative analytical separations when fast flow is required and the collection of fine particles is not critical.
- Excellent retention: Captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
- Fast filtration: Useful for routine clean-up of biological fluids or organic extracts during analysis
These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).
Grade 4 Qualitative Filter Papers (20 - 25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Documents
Specifications
- Grade:4
- Seq:07
- Size:70 mm
- Thickness:210 µm
- Cat. No.:512-1025
- Filtration speed:37 s (Herzberg)
- Ash content:0,06%
- Particle retention:25 µm
- Weight:96 g/m²



