VWR®, Beakers, Tall Form
600 ml, 150 mm, 80 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
The economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Documents
213-1172
Images 360
CoC VWR Beakers Low and Tall Form CoC_VWRI213-1169_18.03 COC_VWRI213-1173_22.10 COC_VWRI213-1174_22.10 coc_VWRI213-1174_24
More
CoC VWR, Beakers, Tall Form.pdf
Conformity declaration
VWRI213-1169_TDS_EN
Datasheet
VWR® Glassware Solutions
Product Literature
Specifications
- Ext.Ø:80 mm
- Capacity:600 ml
- Height:150 mm
- Seq:06



