Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

50 ml, 70 mm, 40 mm, 2 ml
Catalog # 213-3705
Supplier:   VITLAB
Measuring beakers with handle
Catalog # 213-3705
Supplier:  VITLAB
Measuring beakers with handle
Measuring beakers with handle

50 ml, 70 mm, 40 mm, 2 ml

Price
1,90 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.

Food-safe products acc. to EC Directive No. 10/2011.

Specifications
  • Ext.Ø:
    40 mm
  • Graduation Interval:
    2 ml
  • Capacity:
    50 ml
  • Height:
    70 mm
  • Seq:
    01