Measuring beakers with handle
2000 ml, 213 mm, 152 mm, 20 ml
Catalog # 213-1614
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Specifications
- Ext.Ø:152 mm
- Graduation Interval:20 ml
- Capacity:2000 ml
- Height:213 mm
- Seq:06



