Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

250 ml, 120 mm, 74 mm, 5 ml
Catalog # 213-1611
Supplier:   VITLAB
Measuring beakers with handle
Catalog # 213-1611
Supplier:  VITLAB
Measuring beakers with handle
Measuring beakers with handle

250 ml, 120 mm, 74 mm, 5 ml

Price
3,30 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.

Specifications
  • Ext.Ø:
    74 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    250 ml
  • Height:
    120 mm
  • Seq:
    03