Funnels with short stem
220 mm, 95 mm, 17 mm, 150 mm
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
With smooth interior surfaces.
Documents
Certificates
Search by Lot NumberSpecifications
- Funnel O-Ø:150 mm
- Length:220 mm
- Seq:08
- Stem O-Ø:17 mm
- Stem length:95 mm



