Funnels with short stem
110 mm, 55 mm, 10 mm, 75 mm
Catalog # 221-0155
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
With smooth interior surfaces.
Documents
Certificates
Search by Lot NumberSpecifications
- Funnel O-Ø:75 mm
- Length:110 mm
- Seq:05
- Stem O-Ø:10 mm
- Stem length:55 mm



