Flasks, round bottom, with standard ground joint
250 ml, 29/32 NS, 147 mm, 88 mm
Catalog # 214-1422
Supplier: VITLAB
Jump to:
Product Details & Documents
PFA, translucent.
- Very good chemical resistance
- Excellent thermal resistance from −270 to +250 °C
- Autoclavable
Can also be used as safety flasks for rotary evaporators.
Specifications
- Ext.Ø:88 mm
- Socket size:29/32 NS
- Capacity:250 ml
- Height:147 mm



