Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

5000 ml, 210 mm, 180 mm
Catalog # 213-1040
Supplier:   RSG
Measuring beakers with handle
Catalog # 213-1040
Supplier:  RSG
Measuring beakers with handle
Measuring beakers with handle

5000 ml, 210 mm, 180 mm

Price
676,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel, rust-proof, with flared rim, spout and handle.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    180 mm
  • Capacity:
    5000 ml
  • Height:
    210 mm
  • Seq:
    07