Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

3000 ml, 180 mm, 150 mm
Catalog # 213-1039
Supplier:   RSG
Measuring beakers with handle
Catalog # 213-1039
Supplier:  RSG
Measuring beakers with handle
Measuring beakers with handle

3000 ml, 180 mm, 150 mm

Price
633,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel, rust-proof, with flared rim, spout and handle.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    150 mm
  • Capacity:
    3000 ml
  • Height:
    180 mm
  • Seq:
    06