Dishes, crystallising
2000 ml, 105 mm, 160 mm
Catalog # RSGA072.002
Supplier: RSG
Jump to:
Product Details & Documents
Made of stainless steel 18/10.
- Very good temperature resistance
- Good chemical resistance
- Easy to clean
Specifications
- Ext.Ø:160 mm
- Capacity:2000 ml
- Height:105 mm
- Seq:02



