Dishes, crystallising
1000 ml, 70 mm, 140 mm
Catalog # RSGA072.001
Supplier: RSG
Jump to:
Product Details & Documents
Made of stainless steel 18/10.
- Very good temperature resistance
- Good chemical resistance
- Easy to clean
Specifications
- Ext.Ø:140 mm
- Capacity:1000 ml
- Height:70 mm
- Seq:01



