Sample loops for sample injectors, Rheodyne®
Sample loop, for model 9725, 9010, PR/EV750-100, PR/EV753-100, PEEK, 5 ml, 1,00 mm, 1,5 mm
Catalog # 554-2185
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:5 ml
- Description:Sample loop, for model 9725, 9010, PR/EV750-100, PR/EV753-100
- Material:PEEK
- Seq:37
- For tube I-Ø:1,00 mm
- For tube O-Ø:1,5 mm



