Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7725, 7725I, PR/EV 700-100, PR/EV 703-100, Stainless steel, 1 ml, 0,76 mm, 1,5 mm
554-2161
- Capacity:1 ml
- Description:Sample loop, for model 7725, 7725I, PR/EV 700-100, PR/EV 703-100
- Material:Stainless steel
- Seq:33
- For tube I-Ø:0,76 mm
- For tube O-Ø:1,5 mm



