Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7125, 7010, Stainless steel, 500 µl, 0,76 mm, 1,5 mm
Catalog # 554-2075
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:500 µl
- Description:Sample loop, for model 7125, 7010
- Material:Stainless steel
- Seq:51
- For tube I-Ø:0,76 mm
- For tube O-Ø:1,5 mm



