Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7125, 7010, Stainless steel, 20 µl, 0,51 mm, 1,5 mm
554-2071
- Capacity:20 µl
- Description:Sample loop, for model 7125, 7010
- Material:Stainless steel
- Seq:47
- For tube I-Ø:0,51 mm
- For tube O-Ø:1,5 mm



