Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7125, 7010, Stainless steel, 10 µl, 0,30 mm, 1,5 mm
Catalog # 554-2070
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:10 µl
- Description:Sample loop, for model 7125, 7010
- Material:Stainless steel
- Seq:46
- For tube I-Ø:0,30 mm
- For tube O-Ø:1,5 mm



