Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7125, 7010, Stainless steel, 5 µl, 0,18 mm, 1,5 mm
Catalog # 554-2069
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:5 µl
- Description:Sample loop, for model 7125, 7010
- Material:Stainless steel
- Seq:45
- For tube I-Ø:0,18 mm
- For tube O-Ø:1,5 mm



