Sample loops for sample injectors, Rheodyne®
Sample loop, Stainless steel, 20 ml, 2,0 mm, 3 mm
Catalog # 554-1541
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:20 ml
- Description:Sample loop
- Material:Stainless steel
- Seq:11
- For tube I-Ø:2,0 mm
- For tube O-Ø:3 mm



