Order Entry
Export
Orders LinkContactUsLinkComponent
 

Test sieves, 200×50 mm

200 mm, 50 mm, 0,425 mm
Catalog # 510-4533
Supplier:   Retsch GmbH
Test sieves, 200×50 mm
Catalog # 510-4533
Supplier:  Retsch GmbH
Test sieves, 200×50 mm
Test sieves, 200×50 mm

200 mm, 50 mm, 0,425 mm

Price
117,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. Available in three of the most commonly used sizes. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Special certificates available on request. Contact your local Avantor sales office for further details.

Other mesh sizes available on request.

Other mesh sizes available on request.

 : ISO 3310-1:2001-09

Specifications
  • Ø:
    200 mm
  • Mesh size:
    0,425 mm
  • Height:
    50 mm