Order Entry
Export
Orders LinkContactUsLinkComponent
Mortars with pestles

Mortars with pestles

450 ml, 90 mm, 77 mm, 150 mm, 160 mm
Catalog # 410-0103
Supplier:   USBECK Laborgeräte
Mortars with pestles
Catalog # 410-0103
Mortars with pestles
Mortars with pestles

450 ml, 90 mm, 77 mm, 150 mm, 160 mm

Price
136,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Mortar and pestle made of stainless steel.

  • Slip-resistant feet

Hand wash only.

Specifications
  • Depth:
    77 mm
  • Ø:
    160 mm
  • Ø int.:
    150 mm
  • Capacity:
    450 ml
  • Height:
    90 mm