Order Entry
Export
Orders LinkContactUsLinkComponent
 

Mortars with pestles

165 ml, 60 mm, 47 mm, 90 mm, 100 mm
  410-0102
Mortars with pestles
  410-0102
Mortars with pestles
Mortars with pestles

165 ml, 60 mm, 47 mm, 90 mm, 100 mm

 
93,30 €
   
1 * 1 items
 

Mortar and pestle made of stainless steel.

  • Slip-resistant feet

Hand wash only.

 
  • Depth:
    47 mm
  • Ø:
    100 mm
  • Ø int.:
    90 mm
  • Capacity:
    165 ml
  • Height:
    60 mm