Evaporating dishes, flat form
400 ml, 26 mm, 150 mm
Catalog # USBE5013
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Dishes made of stainless steel.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Specifications
- Ext.Ø:150 mm
- Capacity:400 ml
- Height:26 mm
- Seq:02



