Order Entry
Export
Orders LinkContactUsLinkComponent
Evaporating dishes, flat form

Evaporating dishes, flat form

175 ml, 30 mm, 100 mm
Catalog # USBE5012
Supplier:   USBECK Laborgeräte
Evaporating dishes, flat form
Catalog # USBE5012
Evaporating dishes, flat form
Evaporating dishes, flat form

175 ml, 30 mm, 100 mm

Price
24,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Dishes made of stainless steel.

  • Very good chemical resistance
  • Very good temperature resistance
  • Easy to clean
Specifications
  • Ext.Ø:
    100 mm
  • Capacity:
    175 ml
  • Height:
    30 mm
  • Seq:
    01