0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Export
Orders Link
ContactUsLinkComponent
Clamps
General Purpose Clamps
Clamps
Clamps
13 - 40 mm
241-0252
:
USBECK Laborgeräte
Clamps
241-0252
:
USBECK Laborgeräte
Clamps
13 - 40 mm
10,20 €
1 * 1 items
-
+
Zinc die-cast, powder-coated.
Cork lined jaws
With rod (Ø 10 mm)
One jaw in V-shape
Length: 250 mm
Spanning width:
13 - 40 mm