Clamps
10 - 25 mm
Catalog # 241-7317
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Zinc die-cast, powder-coated.
- Cork lined jaws
- With rod (Ø 10 mm)
- One jaw in V-shape
Length: 250 mm
Specifications
- Spanning width:10 - 25 mm
Zinc die-cast, powder-coated.
Length: 250 mm