Order Entry
Export
Orders LinkContactUsLinkComponent
Stand bases, tripod

Stand bases, tripod

Tripod base, tripod, 1500 g, 150 mm, Two rods (16 mm Ø)
Catalog # 241-0247
Supplier:   USBECK Laborgeräte
Stand bases, tripod
Catalog # 241-0247
Stand bases, tripod
Stand bases, tripod

Tripod base, tripod, 1500 g, 150 mm, Two rods (16 mm Ø)

Price
52,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Powder-coated steel, thickness 10 mm.

  • For two rods up to 16 mm Ø
  • Hinged screws M6
  • Slip resistant adjusting feet
Specifications
  • For:
    Two rods (16 mm Ø)
  • Description:
    Tripod base, tripod
  • Arm length:
    150 mm
  • Weight:
    1500 g