Order Entry
Export
Orders LinkContactUsLinkComponent
Bunsen burners

Bunsen burners

Bunsen burner with needle valve, All gases, 17 mm
Catalog # 451-0083
Supplier:   USBECK Laborgeräte
Bunsen burners
Catalog # 451-0083
Bunsen burners
Bunsen burners

Bunsen burner with needle valve, All gases, 17 mm

Price
54,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Nickel plated brass with cast iron foot.

  • With air regulation ring

Height: 145 mm (451-0079, 451-0080: 150 mm, 451-0083: 160 mm)

Head Ø: 17 mm (14 mm for propane models)

Documents

Specifications
  • Description:
    Bunsen burner with needle valve
  • Head Ø:
    17 mm
  • For:
    All gases