Order Entry
Export
Orders LinkContactUsLinkComponent
Bunsen burners

Bunsen burners

Bunsen burner, lever stop-cock Ø 14 mm, Bottle gas, 17 mm, 1180 ° C
  451-0082
Bunsen burners
  451-0082
Bunsen burners
Bunsen burners

Bunsen burner, lever stop-cock Ø 14 mm, Bottle gas, 17 mm, 1180 ° C

 
51,10 €
Log in for availability
1 * 1 items
 

Nickel plated brass with cast iron foot.

  • With air regulation and pilot flame
  • Lever stop-cock

Height: 150 mm.

Ordering information: Supplied without the black rubber safety base that is shown in the image. This optional protective base (451-1342) must be ordered separately.

Specifications
  • Heating capacity:
    1180 ° C
  • Description:
    Bunsen burner, lever stop-cock Ø 14 mm
  • Seq:
    03
  • Head Ø:
    17 mm
  • For:
    Bottle gas
Complementary Products

Product Information

  •  
    Description
    Length
    Colour
     
     
  • USBE1622
    Safety gas tubing
    1000 mm
    Red
    Log in for availability
    1 * 1 m - 17,00 €

Accessories

Product Information

  •  
    Description
     
     
  • 451-1342
    Safety base for burners, provides extra stability and protects work surfaces
    Log in for availability
    1 * 1 items - 7,10 €

Product Information

  •  
    Description
    Length
    Colour
     
     
  • USBE1634
    Safety gas tubing
    2000 mm
    Red
    Log in for availability
    1 * 1 items - 138,00 €