Bunsen burners
Bunsen burner, lever stop-cock Ø 14 mm, Natural gas, 17 mm, 1240 ° C
451-0081
Nickel plated brass with cast iron foot.
- With air regulation and pilot flame
- Lever stop-cock
Height: 150 mm.
Ordering information: Supplied without the black rubber safety base that is shown in the image. This optional protective base (451-1342) must be ordered separately.
- Heating capacity:1240 ° C
- Description:Bunsen burner, lever stop-cock Ø 14 mm
- Seq:01
- Head Ø:17 mm
- For:Natural gas



