Bunsen burners
Bunsen burner with needle valve and pilot flame, Propane, 14 mm
Catalog # 451-0080
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Nickel plated brass with cast iron foot.
- With air regulation ring
Height: 145 mm (451-0079, 451-0080: 150 mm, 451-0083: 160 mm)
Head Ø: 17 mm (14 mm for propane models)
Documents
USBE1050_TDS_EN
Datasheet
Specifications
- Description:Bunsen burner with needle valve and pilot flame
- Head Ø:14 mm
- For:Propane



