Order Entry
Export
Orders LinkContactUsLinkComponent
 

Bunsen burners

Bunsen burner with needle valve, Natural gas, 17 mm
Catalog # 451-0077
Supplier:   USBECK Laborgeräte
Bunsen burners
Catalog # 451-0077
Bunsen burners
Bunsen burners

Bunsen burner with needle valve, Natural gas, 17 mm

Price
35,10 €
Log in for availability
1 * 1 items
Product Details & Documents

Nickel plated brass with cast iron foot.

  • With air regulation ring

Height: 145 mm (451-0079, 451-0080: 150 mm, 451-0083: 160 mm)

Head Ø: 17 mm (14 mm for propane models)

Specifications
  • Description:
    Bunsen burner with needle valve
  • Head Ø:
    17 mm
  • For:
    Natural gas