Evaporating dishes
125 ml, 23 mm, 131 mm
Catalog # 216-0295
Supplier: TECHNICAL QUARTZ SOLUTIONS
Jump to:
Product Details & Documents
Made of silica.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Specifications
- Ext.Ø:131 mm
- Capacity:125 ml
- Height:23 mm
- Cat. No.:216-0295



