Probes for 112
Stainless steel probe with PUR cable, −50...+150 °C, ±0,5% of mv (100...150 °C)
±0,2 °C (−25 ...+74,9 °C)
±0,4 °C (remaining range), 125 mm, 4×125 mm
±0,2 °C (−25 ...+74,9 °C)
±0,4 °C (remaining range), 125 mm, 4×125 mm
Catalog # 662-3143
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+150 °C
- Description:Stainless steel probe with PUR cable
- Length:125 mm
- Seq:421
- Accuracy:±0,5% of mv (100...150 °C)
±0,2 °C (−25 ...+74,9 °C)
±0,4 °C (remaining range) - Application:Food
- Ø×L:4×125 mm



