Precision probes for 735
TC type T flexible air probe with PTFE cable, −50…+250 °C, ±0,3 °C (−20...+70 °C)
±(0,7 °C (±0,5% mv), 1,5×2000 mm
±(0,7 °C (±0,5% mv), 1,5×2000 mm
Catalog # 628-3299
Supplier: Testo
Jump to:
Specifications
- Range:−50…+250 °C
- Description:TC type T flexible air probe with PTFE cable
- Seq:01
- Accuracy:±0,3 °C (−20...+70 °C)
±(0,7 °C (±0,5% mv) - Ø×L:1,5×2000 mm



