Probes for 845
Probe, magnetic probe for measurement on metal surfaces, TC type K, −50...+170 °C, Class 2 (EN 60584-2), 35 mm, 20×35 mm
Catalog # 628-3216
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+170 °C
- Description:Probe, magnetic probe for measurement on metal surfaces, TC type K
- Length:35 mm
- Seq:11
- Accuracy:Class 2 (EN 60584-2)
- Application:Surface
- Ø×L:20×35 mm



