Order Entry
Export
Orders LinkContactUsLinkComponent
 

Probes for 845

Pipe wrap probe, TC type K, −60...+130 °C, Class 2 (EN 60584-2), 65 mm, 5×65 mm
Catalog # 620-3424
Supplier:   Testo
Probes for 845
Catalog # 620-3424
Supplier:  Testo
Probes for 845
Probes for 845

Pipe wrap probe, TC type K, −60...+130 °C, Class 2 (EN 60584-2), 65 mm, 5×65 mm

Price
152,00 €
Log in for availability
1 * 1 items
Specifications
  • Range:
    −60...+130 °C
  • Description:
    Pipe wrap probe, TC type K
  • Length:
    65 mm
  • Seq:
    17
  • Accuracy:
    Class 2 (EN 60584-2)
  • Application:
    Surface
  • Ø×L:
    5×65 mm