Probes for 845
Probe, waterproof, stainless steel, TC type K, −60...+400 °C, −40...+1200 °C, 4×125 mm
Catalog # 620-1193
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60...+400 °C
- Description:Probe, waterproof, stainless steel, TC type K
- Seq:20
- Accuracy:−40...+1200 °C
- Application:Food
- Ø×L:4×125 mm



