Probes for 845
Probe head for pipe wrap probe, TC type K, −60...+130 °C, Class 2 (EN 60584-2), 35 mm, - mm
Catalog # 620-3422
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60...+130 °C
- Description:Probe head for pipe wrap probe, TC type K
- Length:35 mm
- Seq:16
- Accuracy:Class 2 (EN 60584-2)
- Application:Surface
- Ø×L:- mm



