Cryoboxes, Nunc™
9×9, CryoTubes™ 3,6 - 4,5 ml, White, 132×132×75 mm
Catalog # 391-7643
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Cardboard, white or brown.
- With grid insert
Designed for cryogenic storage of Nunc™ CryoTubes™.
Documents
Certificates
Search by Lot NumberSpecifications
- Compartments:9×9
- For:CryoTubes™ 3,6 - 4,5 ml
- W×D×H ext.:132×132×75 mm
- Colour:White
- Seq:04
- Cat. No.:391-7643
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



