Cryoboxes, Nunc™
9×9, CryoTubes™ 1,0 - 1,8 ml, White, 132×132×51 mm
391-7642
- Compartments:9×9
- For:CryoTubes™ 1,0 - 1,8 ml
- W×D×H ext.:132×132×51 mm
- Colour:White
- Seq:03
- Cat. No.:391-7642
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



