Sample tubes, with screw caps, Nunc™
31,5 mm, 97,5 mm, Without inscription field, +
Supplier: Thermo Fisher Scientific
Sample tubes, with screw caps, Nunc™
Catalog # 479-0019
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS, clear with white PE screw caps.
- Good chemical resistance, designed for a high level of mechanical stress
- Temperature resistant from –10 to +70 °C
- Can be centrifuged up to 4000×g
Flat base. The screw cap does not have sharp inside edges, so preventing the formation of droplets and with only a low risk of aerosol formation. Ideal for transporting and storing blood, urine etc. Working volume 25 ml.
Specifications
- Ext.Ø:31,5 mm
- Sterile:+
- Type:Without inscription field
- Height:97,5 mm
- Cat. No.:479-0019
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Low Manufacturing Impact



