Cryoboxes, Nunc™
10×10, CryoTubes™ 3,6 - 4,5 ml, White, 145×145×75 mm
Catalog # 479-0016
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Cardboard, white or brown.
- With grid insert
Designed for cryogenic storage of Nunc™ CryoTubes™.
Documents
Certificates
Search by Lot NumberSpecifications
- Compartments:10×10
- For:CryoTubes™ 3,6 - 4,5 ml
- W×D×H ext.:145×145×75 mm
- Colour:White
- Seq:06
- Cat. No.:479-0016
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



