MiniTrays, Nunclon™Δ
MiniTray, 72-well, conical well shape, Clear, 8 µl
Catalog # 734-2005
Supplier: Thermo Fisher Scientific
MiniTrays, Nunclon™Δ
Catalog # 734-2005
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS, with lid, sterile.
External L×W: 84×59 mm
Specifications
- Recommended working volume:8 µl
- Colour:Clear
- Description:MiniTray, 72-well, conical well shape
- Seq:02
- Cat. No.:734-2005
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Low Manufacturing Impact



