Jumbo syringes
2000 ml, 245 mm, 130 mm, 2000MAR-LL-GT
Catalog # SGEA009930
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
These syringes are ideal for calibration of medical equipment such as respirators and spirometers, and for stack and air sampling.
- Designed for holding and dispensing large volumes of gas
- Heavy duty acrylic barrels
- Easy access to sample for the addition of standards or removal of subsample via secondary port
- Plunger stem can be unscrewed for ease of transportation and storage
Specifications
- Ext.Ø:130 mm
- Type:2000MAR-LL-GT
- Volume:2000 ml
- Length:245 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement Kel-F luer cones
Product Information
- Catalog #AvailabilityPrice
- Replacement O-ring for 1000 ml syringe
Product Information
- Catalog #AvailabilityPrice
- Replacement O-ring for 2000 ml syringe
Product Information
- Catalog #AvailabilityPrice
- Replacement removable luer lock fitting (includes 1 Kel-F luer cone and 1 threaded metal adaptor)Replacement removable luer lock fitting (includes 1 Kel-F luer cone and 1 threaded metal adaptor)SGEA031902Log in for availability1 * 1 items - 62,40 €
Product Information
- Catalog #AvailabilityPrice
- Replacement O-ring for 500 ml syringe



