Order Entry
Export
Orders LinkContactUsLinkComponent
Jumbo syringes

Jumbo syringes

1000 ml, 245 mm, 100 mm, 1000MAR-LL-GT
Catalog # SGEA009920
Jumbo syringes
Catalog # SGEA009920
Jumbo syringes
Jumbo syringes

1000 ml, 245 mm, 100 mm, 1000MAR-LL-GT

Price
933,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These syringes are ideal for calibration of medical equipment such as respirators and spirometers, and for stack and air sampling.

  • Designed for holding and dispensing large volumes of gas
  • Heavy duty acrylic barrels
  • Easy access to sample for the addition of standards or removal of subsample via secondary port
  • Plunger stem can be unscrewed for ease of transportation and storage
Specifications
  • Ext.Ø:
    100 mm
  • Type:
    1000MAR-LL-GT
  • Volume:
    1000 ml
  • Length:
    245 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Kel-F luer cones
    Replacement Kel-F luer cones
    SGEA031903
    Log in for availability
    1 * 2 items - 44,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement O-ring for 1000 ml syringe
    Replacement O-ring for 1000 ml syringe
    SGEA032532
    Log in for availability
    1 * 1 items - 86,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement O-ring for 2000 ml syringe
    Replacement O-ring for 2000 ml syringe
    SGEA032537
    Log in for availability
    1 * 1 items - 93,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement removable luer lock fitting (includes 1 Kel-F luer cone and 1 threaded metal adaptor)
    Replacement removable luer lock fitting (includes 1 Kel-F luer cone and 1 threaded metal adaptor)
    SGEA031902
    Log in for availability
    1 * 1 items - 62,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement O-ring for 500 ml syringe
    Replacement O-ring for 500 ml syringe
    SGEA032527
    Log in for availability
    1 * 1 items - 84,90 €